Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Cold chisel
DEWALT SDS+ FLAT CHISEL 40MM X 250MM MPDT6803QZ
DEWALT SDS+ FLAT CHISEL 40MM X 250MM MPDT6803QZ
Cold chisel Dewalt
References
dewalt:
DT6803-QZ
rubix:
4534484
ean:
5011402371440
Technical specifications
Length
200
mm
Width
40
mm
Product details
Technical specifications
Product details : DEWALT SDS+ FLAT CHISEL 40MM X 250MM MPDT6803QZ
Technical specifications
Attributes
Length
200
mm
Width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.02
excl. VAT
/
Each
£
21.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CHISEL LENGTH 250MM 845644
DEWALT SDS FLAT CHISEL 250MM X 20MM DT6802-QZ
ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232
DEWALT SDS-MAX WIDE CHISEL 360X 50MM DT6824-QZ
ROEBUCK CHISEL LENGTH 300MM 845645
DRAPER 63738 COLD CHISEL 19X200MM
ROEBUCK CHISEL LENGTH 400MM 845647
STANLEY 4-18-329 FATMAX CONCRETE CHISEL 3/4 X 12
ROEBUCK CHISEL LENGTH 350MM 845646
SPARTEX 845242 ROUND TROWEL LENGTH 180MM
VITREX 102913 DUAL PURPOSE GROUTING SPONGE
ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 300MM 845650
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
BAHCO 2484-20 PRY BAR 200 MM
BAHCO 3681-20 PRY BAR