MAKITA1916H8-8 POWER SOURCE KIT DC18SJ ADP14 PD-CABLE
POWER SOURCE KIT DC18SJ ADP14 PD-CABLE
See technical informationSee documentsReferences
Makita:1916H8-8
Rubix:453A2474
Manufacturer :1916H8-8
EAN:0197050372604
Documents
Product details : MAKITA1916H8-8 POWER SOURCE KIT DC18SJ ADP14 PD-CABLE
Power source kit, comprising DC18SJ battery charger with PD Cable and 1916L7-8 ADP14
DC18SJ is a battery charger designed for 14.4V and 18V LXT batteries and operates on USB-PD (60W to 100W)
Supplied with USB Type C cable, 1 metre in length
PD compatible rated 100W, to deliver 86W continuous rating input and DC 20 V Input voltage
DC18SJ is suitable for use with 14.4V and 18V Li-ion LXT batteries only
Interchangeable adapters ADP01, ADP02, ADP03 and ADP04 cannot be used
Compatible with a wide range of power sources including in-vehicle charging by using a cigarette lighter adapter (ADP14) with USB PD 60W or more and AC adapters supporting USB PD 60W or higher
Charging cannot be performed with a cigarette lighter adapter with USB PD below 60W and AC adapters labelled as 60W or higher, including those marked as 65W, may not provide sufficient power when multiple ports are used at the same time
Equipped with indicator to show four conditions including orange LED for insufficient power
Red LED for standby with cooling, blue LED blinking for charging and turns off when fully charged and red LED blinking for charging unavailable
Charging times when PD input is 60/80/100: 18V battery 1.5Ah: 35/28/27mins, 2.0Ah: 50/39/38mins, 3.0Ah: 70/50/48mins, 4.0Ah 95/70/67mins, 5.0Ah 120/90/84mins, 6.0Ah: 145/105/100mins, 9.0Ah: 215/155/150mins, 12.0Ah: 280/210/200mins
14.4V battery 1.5Ah :30/27/27mins, 3.0Ah: 55/48/48mins, 4.0Ah: 75/67/67mins, 5.0Ah: 95/84/84mins and 6.0Ah: 110/100/100mins
ADP14 car cigarette lighter adapter, suitable for use with DC18SJ 14.4V/18V LXT Battery Charger
Supports USB PD up to 65W and provides output via USB Type C connector
When the adapter is powered, the Type C connector lights up blue
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 88.00 excl. VAT
/ Each
£ 105.60 incl. VAT
- Delivery usually within ( 7 ) days




