3M 3767 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 25MMX5M A MED BROWN
Scotch-Brite™ Cut and Polish Roll
See technical informationReferences
3M:3767
Rubix:269611
Manufacturer :7100182498

Product details : 3M 3767 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 25MMX5M A MED BROWN
Use Scotch-Brite™ Cut and Polish Roll for aggressive blending and finishing. Our cut and polish rolls can be used by hand to clean and polish inside diameters or attached to an in-line sander for tougher jobs – including metalworking, paint preparation and corrosion removal.
These rolls feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
These rolls feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ Cut and Polish Roll features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish rolls can be used manually or on an in-line sander for metalworking, paint preparation or coating and corrosion removal.
Strengths
Dense construction allows for aggressive blending, cleaning and polishing on metal surfaces;Load resistant design assures consistent action across the sheet;Conformable and soft for an even finish;Flexible for getting into hard to reach spots;Extremely durable material provides a long lifespan;Extremely durable
Applications
Can be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal
Technical specifications
Attributes
| Length | 5000 mm |
|---|---|
| Width | 25 mm |
| Material | polyamide |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 30.86 excl. VAT
/ Each
£ 37.03 incl. VAT
- In stock: Next day delivery