NORTON 69957380777 CARATFLEX SANDPAPER ROLL 115 X 50MM P240
PRO - Regular Rolls
See technical informationReferences
Norton:69957380777
Rubix:80263556
EAN:3157625722477
Product details : NORTON 69957380777 CARATFLEX SANDPAPER ROLL 115 X 50MM P240
Norton Pro A275 rolls, with premium aluminium oxide grain, are available in grits P80-P500. Excellent for use on wood, paint, lacquers with high productivity, and long-lasting.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 115 mm |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Delivery usually within ( 10 ) days

