Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62877 UTILITY CLOTH ROLL 314D 38MMX25M P180
3M 62877 UTILITY CLOTH ROLL 314D 38MMX25M P180
3m™ 314D Abrasive backing sheet roll
References
3m:
62877
rubix:
268379B
manufacturer :
7000060179
ean:
04046719185306
Technical specifications
Length
25000
mm
Width
38
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : 3M 62877 UTILITY CLOTH ROLL 314D 38MMX25M P180
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
731
g
Length
25000
mm
Width
38
mm
Grain
80
38
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.70
excl. VAT
/
Each
£
23.64
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
3M 62892 UTILITY CLOTH ROLL 314D 50MMX25M P240
ROEBUCK 866876 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P120
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
NORTON 63642531823 HANDY ROLL R222 25MMX25M P60
NORTON 63642505621 DBLE SIDED 12MMX18M FOAM TAPE 12
3M 62870 UTILITY CLOTH ROLL 314D 38MMX25M P40
3M 62861 UTILITY CLOTH ROLL 314D 25MMX25M P100
NORTON 63642531825 HANDY ROLL R222 50MMX25M P60
3M 62860 UTILITY CLOTH ROLL 314D 25MMX25M P80
ROEBUCK 866873 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P60
NORTON 66261153914 HANDY ROLLS K20N-38X25M#240
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX100G 63642531818
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX220G 63642531804
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
NORTON 63642536425 HANDY ROLLS R222-38X25M#280