ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80

Rolls

See technical informationSee documents
References
Roebuck:6868380
Rubix:222A5117
EAN:3660338399626
brand logo
Technical specifications
Length50000 mm
Width50 mm
Grain80
Documents

Product details : ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80


RO/KL385JF/80/N/50X50000

Strengths

Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll

Applications

Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass

Technical specifications


Attributes
Length50000 mm
Width50 mm
Grain80
Show UNSPSC/ECL@SS
£ 58.85 excl. VAT
/ Each
£ 70.62 incl. VAT
  • In stock: Next day delivery