FACOM ATWH8X175CK PRO-TWIST SCREWDRIVER FLARED 8 X 175 HAMMER THRU
Pro-twist screwdriver flared
See technical informationReferences
Facom:ATWH8X175CK
Rubix:210A6917
EAN:3662424097256

Product details : FACOM ATWH8X175CK PRO-TWIST SCREWDRIVER FLARED 8 X 175 HAMMER THRU
Screwdriver FACOM PROTWIST SHOCK for slotted screws: hexagonal blade 8×175 mm with inline treatment and zinc-nickel-chrome tri-coating.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 8 |
| Blade length | 175 mm |
| Length | 270 mm |
| Finishing | nickel/chrome |
Show UNSPSC/ECL@SS
£ 24.24 excl. VAT
/ Each
£ 29.09 incl. VAT
- In stock: Next day delivery
