6545 - Circlip pliers for outside circlips
Nose shape | Straight |
---|---|
Length | 180 mm |
Weight | 160 g |
Logistics dimensions (L x W x H) | 16x65x180 mm |
---|---|
Logistic Weight | 160 g |
Nose shape | Straight |
Length | 180 mm |
Weight | 160 g |
Min. diameter | 1.8 mm |
Usually arrives within 14 working days