Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 85-140MM TYPE J41
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 85-140MM TYPE J41
Professional Circlip Pliers
References
roebuck:
5073390
rubix:
2521461
ean:
3660338341670
Technical specifications
Nose shape
Curved
Product details
Technical specifications
Product details : ROEBUCK CIRCLIP PLIERS INTERNAL BENT 85-140MM TYPE J41
For inserting or removing circlips.
Technical specifications
Attributes
Nose shape
Curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.99
excl. VAT
/
Each
£
31.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE CIRCLIPPLIERBE85-165 8000 A 41
KNIPEX 4921A41SB CIRCLIP PLIERS 305MM
KNIPEX 4621A21 CIRCLIP PLIERS 170MM
KNIPEX 4610A6 CIRCLIP PLIERS 570MM
KNIPEX 4941A11 CIRCLIP PLIERS 130MM
GEDORE 8000A5 CIRCLIP PLIER
ROEBUCK CIRCLIP PLIERS EXTERNAL BENT 85-140MM TYPE A41
FACOM EXP CIRCLIP PLIER 3-10MM 177A.9
FACOM EXT. CIRCLIP PLIERS 497.32
GEDORE 305-500MMINTCIRCPLIR 8005-J
FACOM CIRCLIP PLIER 475A.20
BAHCO 2900-140 EXT.RING PLIER-STRAIGHT 3-10
KNIPEX 4941A21 CIRCLIP PLIERS 165MM
FACOM 179A.9 STRAIGHT NOSE INSIDE CIRCLIP PLIERS 8-13 140mm
KNIPEX 4413J4 CIRCLIP PLIERS 320MM