References
Gedore:8000 A 5
Rubix:80044487
Manufacturer :6701890
EAN:4010886670187

Product details : GEDORE 8000A5 CIRCLIP PLIER
Circlip pliers for external retaining rings, 122-300 mm Straight tips Black, tips and lock lever zinc-plated The toothed bracket stops the pliers legs from straddling beyond the permitted working area This ensures safe working even in hidden fitting positions Locking pin can be replaced Non-crush type release-lever with handle recesses, red dip-insulated Precision machined, oil hardened and annealed E-8000 A = pair of spare tips
Technical specifications
Attributes
| Logistic Weight | 1921 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 3.5 mm |
| Length | 550 mm |
| Weight | 1921 g |
| Max diameter capacity | 300 mm |
| Min. diameter | 122 mm |
| Max diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 185.03 excl. VAT
/ Each
£ 222.04 incl. VAT
- Delivery usually within ( 8 ) days
