Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
Long reach cutting tools
References
evolution power tools:
14L
rubix:
80162574
Technical specifications
Diameter
14
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
For use with magnetic drills. Cutting depth of 50mm.
Technical specifications
Attributes
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.70
excl. VAT
/
Each
£
23.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EVOLUTION BX16L16MM ROTOBOR CUTTER LONG 16MM
STARRETT FCH0358 92MM FAST CUT HOLESAW
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
IRWIN 10504170 BI-METAL HOLESAW 27MM
BAHCO 3830-29-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 29 MM
BAHCO 3830-70-VIP HOLESAW BIM 70MM IP
STARRETT FCH0138 35MM FAST CUT HOLESAW
STARRETT DEEP CUT HOLESAW 65MM DCH0296
BAHCO 3830-73-VIP HOLESAW BIM 73MM IP
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
MILWAUKEE 4932464720 BI-METAL CONTRACTOR HOLESAW SET (14PC)
BAHCO 3830-68-VIP HOLESAW BIM 68MM IP
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
LENOX 3001111L T2 BI-METAL HOLE SAW 17MM