Protractor
Filter Options
CATEGORIES
protractor (5)
Brand
draper
(1)
mitutoyo
(2)
moore & wright
(1)
roebuck
(1)
5 Product(s) with 5 variant(s):
MITUTOYO 187-105 ACUTE ANGLE ATTACHMENT
- mitutoyo:187-105
- rubix:230658
- ean:4946368047317
- Usually arrives within 14 working days
- Measuring range, minimum:0 °
- Measuring range, maximum:90 °
£ 56.77 excl. VAT
/ Each
MOORE & WRIGHT 12 INCH /300MM DIGITAL ANGLE RULE 506-02 MW506-02
- moore & wright:MW506-02
- rubix:2017326
- In stock: Next day delivery
£ 64.07 excl. VAT
/ Each
ROEBUCK UNIVERSAL BEVEL PROTRACTOR
- roebuck:4971539
- rubix:030640
- In stock: Next day delivery
£ 75.41 excl. VAT
/ Each
DRAPER 37342 PROTRACTOR WITH DEPTH GUAGE
- draper:37342
- rubix:80138011
- manufacturer :37342
- Delivery usually within ( 7 ) days
£ 18.32 excl. VAT
/ Each
MITUTOYO 187-551 DIGITAL UNIVERSAL PROTRACTOR
- mitutoyo:187-551
- rubix:230000
- ean:4946368376530
- Usually arrives within 14 working days
- Measuring range, maximum:360 °
£ 932.84 excl. VAT
/ Each







