References
Mitutoyo:187-105
Rubix:230658
EAN:4946368047317

Technical specifications
| Measuring range, minimum | 0 ° |
|---|---|
| Measuring range, maximum | 90 ° |
Documents
Product details : MITUTOYO 187-105 ACUTE ANGLE ATTACHMENT
This acute angle attachment is an auxiliary stop and can be used to measure the angle of acute parts.
Technical specifications
Attributes
| Measuring range, minimum | 0 ° |
|---|---|
| Measuring range, maximum | 90 ° |
| Type | acute angle attachment |
| Model | seria 187 |
Show UNSPSC/ECL@SS
£ 56.77 excl. VAT
/ Each
£ 68.12 incl. VAT
- Usually arrives within 14 working days