Set squares and V-grooves
Filter Options
CATEGORIES
set square (41)
protractor (5)
v-groove (2)
Brand
bahco
(6)
draper
(1)
eclipse
(1)
facom
(18)
gedore
(3)
giss cutline
(6)
milwaukee
(1)
29 Product(s) with 48 variant(s):
CUTLINE 892299 PRECISION SQUARE WITH BASE PLATE GRADE 2 200X130MM
- Superseded Ref:855390
- giss cutline:892299
- rubix:246A2591
- ean:3660338448805
- In stock: Next day delivery
- Type:square with shoulder
£ 29.61 excl. VAT
/ Each
STANLEY 2-46-222 COMBINATION SQUARE METAL BODY 12 INCH /300MM
- stanley:2-46-222
- rubix:010449
- ean:3253562462220
- In stock: Next day delivery
- Type:combination square
£ 15.21 excl. VAT
/ Each
ROEBUCK COMBINATION SET OF 4
- roebuck:7875655
- rubix:7875655
- In stock: Next day delivery
- Type:roebuck combination set of 4
£ 198.17 excl. VAT
/ Each
ROEBUCK CLAMPSCREW A 12IN CLAMP SCREW A12
- unbranded:CLAMPSCREW A 12
- rubix:030078
- In stock: Next day delivery
- Type:roebuck clampscrew a 12in clamp screw a12
£ 6.54 excl. VAT
/ Each
MILWAUKEE 4932472124 RAFTER SQUARE METRIC
- milwaukee:4932472124
- rubix:265A3533
- ean:4058546325206
- In stock: Next day delivery
- Type:rafter square
£ 16.25 excl. VAT
/ Each
BAHCO CS300 300MM COMBINATION SQUARE
- bahco:CS300
- rubix:4534219
- ean:7314150125258
- In stock: Next day delivery
- Type:sliding combination square
£ 23.95 excl. VAT
/ Each
ECLIPSE 212 MATCHED PAIR VEE BLOCKS
- eclipse:212
- rubix:030431
- In stock: Next day delivery
- Type:vee block
- V-groove material:iron
£ 175.18 excl. VAT
/ Each
FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM
- facom:DELA.1257.08
- rubix:241A8648
- ean:3170332150524
- In stock: Next day delivery
- Type:simple squares with base - class ii
£ 50.10 excl. VAT
/ Each
STANLEY 1-45-013 ALUMINIUM FOLDING SQUARE
- stanley:1-45-013
- rubix:1010110
- ean:3253561450136
- In stock: Next day delivery
- Type:1-45-013
£ 53.90 excl. VAT
/ Each
STANLEY RAFTER SQUARE 1-45-530
- stanley:1-45-530
- rubix:80018814
- ean:3253561455308
- Usually arrives within 14 working days
- Type:carpenter's square
£ 30.25 excl. VAT
/ Each
FACOM 200 X 120MM TRYMITE SQ DELA.1223.01
- facom:DELA.1223.01
- rubix:80058092
- ean:3170332130625
- Delivery usually within ( 14 ) days
- Type:stainless steel carpenter squares
£ 23.91 excl. VAT
/ Each
STANLEY STHT1-05894 DRYWALL T-SQUARE
- stanley:STHT1-05894
- rubix:2018227
- ean:3253561058943
- Delivery usually within ( 7 ) days
- Type:stht1-05894
£ 26.83 excl. VAT
/ Each
BAHCO 9045-B-250 BLACK SQUARE 250MM
- bahco:9045-B-250
- rubix:213A9020
- ean:7311518012182
- Delivery usually within ( 14 ) days
- Type:carpenter square
£ 28.40 excl. VAT
/ Each
GEDORE 106/B-150-N PULLING LEG 150MM
- gedore:106/B-150-N
- rubix:80339440
- manufacturer :1120530
- ean:4036976112993
- Delivery usually within ( 8 ) days
- Type:pulling leg
£ 46.37 excl. VAT
/ Each
ROEBUCK 52-435-007 1/4 X 1/2 X 6 PARALLEL (2)
- unbranded:52-435-007
- rubix:1371491
- Usually arrives within 14 working days
- Type:roebuck 52-435-007 1/4 x 1/2 x 6 parallel (2)
£ 22.19 excl. VAT
/ Each
FACOM SQUARE 818B.15
- facom:818B.15
- rubix:1235488
- ean:3148512051213
- Delivery usually within ( 14 ) days
- Type:single squares - class i
£ 29.33 excl. VAT
/ Each
BAHCO 9048-400 400MM SQUARE
- bahco:9048-400
- rubix:80339768
- ean:7314150138180
- Delivery usually within ( 14 ) days
- Type:carpenter square
£ 30.39 excl. VAT
/ Each
FACOM SQUARE 819B.10
- facom:819B.10
- rubix:1235496
- ean:3148512052418
- Delivery usually within ( 14 ) days
- Type:square with single cap - class i
£ 38.57 excl. VAT
/ Each
FACOM SQUARE 818.75CLO
- facom:818.75CLO
- rubix:1235486
- ean:3148512049920
- Delivery usually within ( 14 ) days
- Type:single precision stainless steel squares - class 0
£ 91.56 excl. VAT
/ Each
FACOM DELA.1272.04 SQUARE
- facom:DELA.1272.04
- rubix:80148440
- ean:3170332151545
- Delivery usually within ( 14 ) days
- Type:flange double tab square
£ 93.67 excl. VAT
/ Each
FACOM DELA.1292.00 RULE
- facom:DELA.1292.00
- rubix:80148438
- ean:3170332152009
- Delivery usually within ( 14 ) days
- Type:square with cap at 45 °
£ 107.64 excl. VAT
/ Each
FACOM SQUARE 819.75CLO
- facom:819.75CLO
- rubix:1235495
- ean:3148512052005
- Delivery usually within ( 14 ) days
- Type:819.75clo
£ 124.36 excl. VAT
/ Each
FACOM 1202 STEEL VEE BLOCKS FOUR 90 NOTCHES 20 MICRONS 120 X 120
- facom:1202
- rubix:80055588
- ean:3148512256601
- Delivery usually within ( 14 ) days
- Type:pairs of steel screws - 20 microns
- V-groove material:steel
£ 300.50 excl. VAT
/ Each
MITUTOYO 187-105 ACUTE ANGLE ATTACHMENT
- mitutoyo:187-105
- rubix:230658
- ean:4946368047317
- Usually arrives within 14 working days
- Measuring range, minimum:0 °
- Measuring range, maximum:90 °
£ 56.77 excl. VAT
/ Each
24 items of 29































