References
Facom:MOD.AT7
Rubix:395A5147
EAN:3662424098437

Product details : FACOM MOD.AT7 PROT SD MODULE 8PCE STD
Compatible with FACOMA modular storage systemsuitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
AT3.5X75 - AT4X100 - AT5.5X150 - AT6.5X150 - ATD1X100 - ATD2X125 - ATP0X75 - ATWH8X175
AT3.5X75 - AT4X100 - AT5.5X150 - AT6.5X150 - ATD1X100 - ATD2X125 - ATP0X75 - ATWH8X175
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Height | 40 mm |
| Width | 418 mm |
| Depth | 175 mm |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ Each
£ 88.20 incl. VAT
- Delivery usually within ( 14 ) days
