Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
STAHLWILLE 96838771 SET COMBINAION SPANNER 6-36 MM
STAHLWILLE 96838771 SET COMBINAION SPANNER 6-36 MM
Tool Control Tray System
References
stahlwille:
96838771
rubix:
233A7571
ean:
4018754171675
Technical specifications
Number of elements
21
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 96838771 SET COMBINAION SPANNER 6-36 MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
350
x
530
mm
Logistic Weight
5100
g
Number of elements
21
Height
75
mm
Width
530
mm
Depth
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
417.31
excl. VAT
/
Each
£
500.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MOD 41 BITS MOD.E41
GEADORE 1500 ES-711 MEASURING MODULE 1402218
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
FACOM MOD.AT4PB PROT SD MODULE 9PCE STD
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE B 525X365X30MM
FACOM MODM.MI7 IMPACT TOOLS 205C LONG DRIFT PUNCHES FOAM MODULE
GEDORE FOAM MODULE 1500CT2-7
ROEBUCK ASSORTED TOOL MODULE 880753
GEDORE 1500ES 400 TOOL MODULE
ROEBUCK DOUBLE ROUNDED SOCKET WRENCHES 6 X 12 8-21MM IN TRAY 865377
BRITOOL EXPERT CIRCLIPS PLIERS PLASTIC TRAY E010503
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS