WERA 006145 160I/6 VDE SCREWDRIVER SET PH/SL K'FORM+ 6PC
Vde screwdriver set
See technical informationReferences
Wera:05006145001
Rubix:269A4900
EAN:4013288027887

Product details : WERA 006145 160I/6 VDE SCREWDRIVER SET PH/SL K'FORM+ 6PC
160 i/6 Rack Kraftform Plus Screwdriver Set Series 100 + Rack, 6 pieces 2x 162 i PH VDE insulated screwdriver for Phillips screws PH: PH 1x80 mm, PH 2x100 mm 4x 160 i VDE insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm
Strengths
Set of 6 insulated screwdrivers, individually tested in accordance with IEC 60900. Individual testing at 10,000 V in water immersion, for safe work under the permissible voltage of 1,000 V. Kraftform Plus handle for comfortable, ergonomic working, preventing blisters and calluses. Hard gripping zones for high working speed, with soft zones guaranteeing high torque transfer. Lasertip finish on certain models: the tip bites into the screw head and prevents slippage. With Take it easy: easily find the right profile thanks to the colour coding and the right size thanks to the marking. The anti-roll feature prevents unwanted rolling away at the workplace. With 1 storage rack included.
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- Delivery usually within ( 5 ) days