FACOM ATD1X75 PRO-TWIST SCREWDRIVER POZI 1 X 75 MM


Protwist screwdriver

References
facom:ATD1X75
rubix:210A6869
ean:3662424095894
brand logo
brand logo
Technical specifications
Imprintpozidriv
Imprint sizepz1
Blade length75 mm
See all Specifications

Product details : FACOM ATD1X75 PRO-TWIST SCREWDRIVER POZI 1 X 75 MM


Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
Imprintpozidriv
Imprint sizepz1
Blade length75 mm
Length184 mm
Finishingother
Weight73 g
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
  • Usually arrives within 14 working days