Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 028013 367 SCREWDRIVER TORX TX27/115 K'FORM+
WERA 028013 367 SCREWDRIVER TORX TX27/115 K'FORM+
Screwdriver Wera
References
wera:
05028013001
rubix:
2527203
ean:
4013288004260
Technical specifications
Imprint
Torx
Imprint size
TX27
Blade length
115
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 028013 367 SCREWDRIVER TORX TX27/115 K'FORM+
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX27
Blade length
115
mm
Length
220
mm
Diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.96
excl. VAT
/
Each
£
8.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 027933 300 TORQUE INDICATOR TX9/65 1.4NM K'FORM
WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+
BAHCO 6709PZ-3 SOCKET 1/4
WERA 138259 367BO SCREWDRIVER TORX SECURITY TX9/60 K/FORM+
WERA 118002 2035 SCREWDRIVER 0.23/1.5/40 K'FORM MICRO
BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
FACOM SCREWDRIVER AEX.7X35
WERA 118042 2067 SCREWDRIVER TX6/40 K'FORM MICRO
FACOM ATWSH6X100 PRO-TWIST SCREWDRIVER HE X BALL END 6 X 100 MM
FACOM ATP1X25 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 25 MM
STANLEY MULTIBIT RATCHETING SCREWDRIVE RATCHET SCREWDRIVER
SANDVIK 5680 100-06 KEY 5764176
BRITOOL EXPERT SCREWDRIVER FLARED 3X75 E165479
WERA 008851 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 2 X 25MM
WERA 138070 352 SCREWDRIVER BALLHEAD HEX 2.5/100 K'FORM+