References
Draper:82356
Rubix:382A7520
Manufacturer :82356
EAN:5059482018206
Product details : DRAPER 82356 115MM FLAP DISC 40G ALOX
This premium-quality resin-bonded aluminium oxide flap disc provides durability and fast results. The strong X-weight polyester-cotton backing allows flexible and fast cutting on medium to high-pressure grinding and finishing applications. The T-29 conical shape features 15–25 degree angled flaps, ideal for contoured and flat-edged work. Suitable for sanding, grinding, stock removal and weld preparation of metal, carbon steel, stainless steel, sheet metal, wood and plastic. Compatible with 115mm angle grinders with a 22.23mm bore.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
- Delivery usually within ( 7 ) days

