KLINGSPOR 367130 PS22K SELF-FAST. PAPER STRIP 70X125MM GRIT 60 PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367130
Rubix:416A4032

Product details : KLINGSPOR 367130 PS22K SELF-FAST. PAPER STRIP 70X125MM GRIT 60 PK5
PS 22 K strips self-fastening, 70 x 125 mm grit 60 no hole, retail-packaged with tab
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days