Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
Abrasive sheets
References
roebuck:
886461
rubix:
222A5096
ean:
3660338398865
Technical specifications
Length
280
mm
Width
230
mm
Grain
100
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
BO/PS11C/100/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50
NORTON AO 40G 230X280 PK25 63642531776
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
MIRKA 5414905080 ABRANET 70 X 125 MM GRIP P80 PACK 50
KLINGSPOR 119886 COATED ABRASIVE SHEET 230X28 320G
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
NORTON SC 400G 230X280 PK50 63642532997
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220