Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
T100 - Standard Sheets
References
norton:
77696081109
rubix:
394A3131
ean:
5900442809023
Technical specifications
Length
280
mm
Width
230
mm
Grain
400
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 77696081109 STANDARD SHEETS T100-230X280#400
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
400
Application
Finishing
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.32
excl. VAT
/
Each
£
86.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 5779 WETORDRY PAPER SHEET 734 115MMX140MM P1200
MAKITA P-36407 ABRASIVE PAPER 1/4 U/PUNCH 80G
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
KLINGSPOR P142135 PS 22 K DISCS SELF-FAST 96MM GRAIN 60 HOLE P GLS15
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
NORTON 63642577268 SHS HP 150X230 F2316 NOR AOME BN
WET AND DRY 80GRIT NORTON T489
3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
NORTON 63642531789 AO 320G 230X280 PK50