KLINGSPOR 665437 PS22K SELF-FAST PAPER STRIP 102X150MM P60 11HOLE PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:665437
Rubix:417A1247

Product details : KLINGSPOR 665437 PS22K SELF-FAST PAPER STRIP 102X150MM P60 11HOLE PK5
PS 22 K strips self-fastening, 102 x 150 mm grit 60 hole pattern GLS67, retail-packaged with tab
Technical specifications
Attributes
| Length | 102 mm |
|---|---|
| Width | 150 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- Delivery usually within ( 5 ) days