Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
Abrasive sheets
References
roebuck:
6868353
rubix:
222A5106
ean:
3660338399596
Technical specifications
Length
280
mm
Width
230
mm
Grain
500
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
BO/PS11A/500/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.57
excl. VAT
/
Each
£
0.68
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
NORTON BEARTEX ULTRA FINE S HAND PAD 150X230MM PACK OF 10 63642557494
NORTON 63642531786 SHS SST 230X280 R222 NOR P240
NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287
3M 62907 UTILITY CLOTH SHEET 314D 230MMX280MM P320
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
"3M 7100082599 3M-7446 SCOTCHBRITE POLISHING PAD GREY 6""X9"
NORTON SC 120G 230X280 PK50 63642532990
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100
3M FLEXIBLE ABRASIVE SHEETS 34340 5.5 X 6.75 P800 PK 25
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400