KLINGSPOR 321845 PS28F WIDE PAPER BELT 1120 X 1900 MM GRIT 120 F1 PK10
PS 28 F Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:321845
Rubix:416A3240
EAN:4014855205158

Product details : KLINGSPOR 321845 PS28F WIDE PAPER BELT 1120 X 1900 MM GRIT 120 F1 PK10
PS 28 F wide belt, 1120 x 1900 mm grit 120 F1
Technical specifications
Attributes
| Length | 1120 mm |
|---|---|
| Width | 1900 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 396.16 excl. VAT
/ Each
£ 475.39 incl. VAT
- Usually arrives within 14 working days