KLINGSPOR 307859 PS29F WIDE PAPER BELT 1100 X 1900 MM GRIT 120 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:307859
Rubix:416A3111
EAN:4014855155187

Product details : KLINGSPOR 307859 PS29F WIDE PAPER BELT 1100 X 1900 MM GRIT 120 F1 PK10
PS 29 F wide belt, 1100 x 1900 mm grit 120 F1
Technical specifications
Attributes
| Length | 1100 mm |
|---|---|
| Width | 1900 mm |
| Application | construction materials |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 441.32 excl. VAT
/ Each
£ 529.58 incl. VAT
- Usually arrives within 14 working days