Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306211 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P60 PACK OF 10
ROEBUCK 306211 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P60 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306211
rubix:
2578353
Technical specifications
Length
1065
mm
Grain
60
Product details
Technical specifications
Product details : ROEBUCK 306211 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P60 PACK OF 10
100 x 915mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.03
excl. VAT
/
Each
£
58.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MIRKA 251100125 CARATFLEX 115MM X 50M ROLL P240
ROEBUCK 305227 EMERY ROLL 25MM X 50M COARSE P60
3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM
KLINGSPOR CS 310 X 15X30MM 80 SPIRABAND GRIT
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
ROEBUCK GS6015080 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 80 GRADE
Endless abrasive belt Flexovit 63642585993
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
MAKITA P-36697 ABRASIVE BELT 30X533 80G 9031
3M 111511 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 60+
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599