References
Draper:55751
Rubix:382A4329
Manufacturer :55751
EAN:5059482013799

Product details : DRAPER 55751 SANDING SHEET 93X230MM 120G
This pack of 1/3 sanding sheets (93 x 230mm) of 120 grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The sheets are pre-cut to fit 1/3 sanders with clamping function (93 x 190mm). The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most 1/3 sanders including Stock No. 57839.
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 93 mm |
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; for 1/3 sanders with clamping function (93 x 190mm). |
| Type | 1/3 sanding sheet (pre-cut for clamping 1/3 sanders) |
| Backing material | e-weight backing paper |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Delivery usually within ( 7 ) days
