NORTON 66261039806 150X230 F4300STANDARD SHEET


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:66261039806
rubix:80095000
brand logo
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainMedium

Product details : NORTON 66261039806 150X230 F4300STANDARD SHEET


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
brand logo

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
  • Usually arrives within 14 working days