KLINGSPOR 194625 PW2000 POWER WHEEL 100 X 13 MM PK10
PW 2000 Abrasive Cleaning wheel
See technical informationReferences
Klingspor:194625
Rubix:417A1060
EAN:4014855030361

Product details : KLINGSPOR 194625 PW2000 POWER WHEEL 100 X 13 MM PK10
PW 2000 power wheel, 100 x 13 x 13 mm
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | extra coarse |
| Application | metals |
| Reaming diameter | 13 mm |
| Type of abrasive | silicon carbide |
| Backing material | special non-woven web |
| Series | pw 2000 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
- Delivery usually within ( 5 ) days