KLINGSPOR 295374 QRC910 CERAMIC QUICK CHANGE DISC 50 MM GRIT 60 PK100
QRC 910 Abrasive Quick change disc
See technical informationReferences
Klingspor:295374
Rubix:416A2992
EAN:4014855123919

Product details : KLINGSPOR 295374 QRC910 CERAMIC QUICK CHANGE DISC 50 MM GRIT 60 PK100
QRC 910 quick change disc multibond ceramic, 50 mm grit 60
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | y-polyester |
| Series | qrc 910 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 171.66 excl. VAT
/ Each
£ 205.99 incl. VAT
- Usually arrives within 14 working days