KLINGSPOR 151786 PS33CK SELF-FASTEN PAPER STRIP 70X125MM P100 NH PK100
PS 33 CK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:151786
Rubix:416A2603
EAN:4014855075867

Product details : KLINGSPOR 151786 PS33CK SELF-FASTEN PAPER STRIP 70X125MM P100 NH PK100
PS 33 CK strips self-fastening, 70 x 125 mm grit 100 no hole
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 26.66 excl. VAT
/ Each
£ 31.99 incl. VAT
- Usually arrives within 14 working days