Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
Abrasive sheets
References
roebuck:
886471
rubix:
222A5110
ean:
3660338398964
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
BO/PS11A/1000/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
NORTON 63642550604 ABRASIVE SPONGE 140 X 115 X 6 X 280G BLU PACK OF 20
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
BOSCH SANDING PADS P120 2608607409 PK10
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
NORTON SC 120G 230X280 PK50 63642532990
KLINGSPOR KLINGSPORPREMIUMALOX 218058
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120