Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
BOSCH 2608607417 PADS ASSORTED (25)
BOSCH 2608607417 PADS ASSORTED (25)
Abrasive sheets, set of 25
References
bosch:
2608607417
rubix:
80003785
ean:
3165140327695
Technical specifications
Length
102
mm
Width
62
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608607417 PADS ASSORTED (25)
Dimensions of the sheets, mm: 102X62, 93
Grain: 3x40 ; 6x80 ; 3x120 ; 3x180 ; 2x40 ; 2x80 ; 4x120 ; 2x180
Applications
Wood | Hardwood/Wood massif wood| Soft wood coatingmmaterial | PaintMaterial Coating | Mineral VarnishMaterial | Corian
Technical specifications
Attributes
Logistic Weight
158
g
Packaged dimensions (D x W x H)
187
x
120
x
25
mm
Package weight
158
g
Length
102
mm
Width
62
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.76
excl. VAT
/
Each
£
17.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SC 240G 230X280 PK50 63642532993
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
KLINGSPOR 2062 PL31B SHEET 150 GRIT
NORTON 66261039806 150X230 F4300STANDARD SHEET
ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400
NORTON 63642550599 140X115X6 60G BLUE ABRASIVE SPONGE PK20
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
3M FLEXIBLE ABRASIVE SHEETS 34340 5.5 X 6.75 P800 PK 25
ROEBUCK 886464 WET & DRY PAPER SHEET 230 X 280 MM P180
NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
3M A02556 PAPER SHEET 618 230MMX280MM P400
NORTON SANDING SHEET 77696081113