KLINGSPOR 353121 PS77CK SELF-FASTEN PAPER STRIP 80X133MM P220 8H PK100
PS 77 CK T-ACT Abrasive Strips with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353121
Rubix:416A3713
EAN:5907560219581

Documents
Product details : KLINGSPOR 353121 PS77CK SELF-FASTEN PAPER STRIP 80X133MM P220 8H PK100
PS 77 CK strips self-fastening active coated, 80 x 133 mm grit 220 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 220 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Usually arrives within 14 working days