Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
Abrasive Paper
References
makita:
P-32948
rubix:
162A5586
Technical specifications
Length
93
mm
Width
228
mm
Grain
60
Product details
Technical specifications
Product details : MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G
Abrasive Paper
Technical specifications
Attributes
Length
93
mm
Width
228
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HERMES 6233753 VC154LL AL/OX SHEETS 70 X 125 MM P120 PK50
NORTON 63642550599 140X115X6 60G BLUE ABRASIVE SPONGE PK20
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
PACK 50 WET AND DRY 600 GRIT
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
ROEBUCK 886463 WET & DRY PAPER SHEET 230 X 280 MM P150
NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100
BOSCH SANDING PADS P120 2608607409 PK10
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
DEWALT SANDING SHEET 115 X 115MM 80 GRADE PACK OF 10 DT3022-QZ
ROEBUCK 886467 WET & DRY PAPER SHEET 230 X 280 MM P320