KLINGSPOR ABRASIZEPAPER PK50 269269
PS 8 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:269269
Rubix:119A7607
EAN:5907560007119

Product details : KLINGSPOR ABRASIZEPAPER PK50 269269
PS 8 A sheets waterproof, 230 x 280 mm grit 180
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 180 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Usually arrives within 14 working days