JSP AEE090-000-200 PU FOAM SOUNDSTOPPERS EAR PLUGS 100PRS
PU Foam Soundstopper Ear Plug (Pair)
See technical informationReferences
JSP:AEE090-000-200
Rubix:1496690
EAN:5038428003377


Technical specifications
| Single Number Rating SNR | 36 dB |
|---|---|
| Corded | no |
| Main material | polyurethane |
Product details : JSP AEE090-000-200 PU FOAM SOUNDSTOPPERS EAR PLUGS 100PRS
Self-adjusting to minimise pressure on the ear canal and to maximise noise protection. SNR=36. Conforms to EN352-2
Technical specifications
Attributes
| Single Number Rating SNR | 36 dB |
|---|---|
| Corded | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu |
Show UNSPSC/ECL@SS
£ 48.92 excl. VAT
/ Each
£ 58.70 incl. VAT
- Delivery usually within ( 4 ) days