UVEX 2124003-EP XACT-FIT EARPLUGS SNR 26 DB 400 PAIRS
Single Number Rating SNR | 26 dB |
---|---|
Main material | Polyurethane |
Type | Disposable |
Single Number Rating SNR | 26 dB |
---|---|
Main material | Polyurethane |
Type | Disposable |
Colour | Yellow |
Material | PU-Foam |
In stock: Next day delivery