SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 5X60 PZ2
PZ countersunk head screws with full thread
See technical informationReferences
Spartex:VTFPZ5X60EFA2-50
Rubix:269A0737
Manufacturer :7995250 60
EAN:4043377184269


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 5X60 PZ2
Cross recessed raised countersunk head wood screws A2-50 5X60 pz2 DIN 7995
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ 200 pieces
£ 21.31 incl. VAT
- Usually arrives within 14 working days
Length
60 mm