KLINGSPOR 295200 QMC412 QUICK CHANGE DISC 50 MM GRIT 80 PK100
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295200
Rubix:416A2949
EAN:4014855125654

Product details : KLINGSPOR 295200 QMC412 QUICK CHANGE DISC 50 MM GRIT 80 PK100
QMC 412 quick change disc, 50 mm grit 80
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | resin |
| Series | qmc 412 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 93.34 excl. VAT
/ Each
£ 112.01 incl. VAT
- Usually arrives within 14 working days