KLINGSPOR 204611 CS565 FIBRE DISC 125X22MM P100 STAR SHAPED HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:204611
Rubix:416A2620
EAN:4014855061099

Product details : KLINGSPOR 204611 CS565 FIBRE DISC 125X22MM P100 STAR SHAPED HOLE PK25
CS 565 fibre disc, 125 x 22 mm grit 100 star shaped hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanised fibre |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 21.66 excl. VAT
/ Each
£ 25.99 incl. VAT
- Usually arrives within 14 working days