NORTON 66254461033 FLAP DISCS FIBRE GLASS QUANTUM R996 125X22 P80
Quantum - Flap Discs
See technical informationReferences
Norton:66254461033
Rubix:452A0322
EAN:3157629266724

Product details : NORTON 66254461033 FLAP DISCS FIBRE GLASS QUANTUM R996 125X22 P80
Norton flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs have a fast cut and provide a better finish than grinding wheel while having the added benefit of a longer life than fiber.
Flap Discs - Norton QUANTUM - 125x22mm Gr80
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Shape | curved |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
- Usually arrives within 14 working days
