ROEBUCK 866868 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G60

DLPC Flap disc

See technical informationSee documents
References
Roebuck:866868
Rubix:216A6082
EAN:3660338209314
"DLPC" STRAIGHT FLAP DISK  D.125 GR.60
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
See all Specifications
Documents

Product details : ROEBUCK 866868 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G60


CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.125 - D.125 GR.60 FLAP DISC - CERAMIC - FLAT

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

deburring, grinding, polishing
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationsteel/stainless steel
Shapeflat hub
Grain60
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • In stock: Next day delivery