BAHCO 2971G-250 SLIP JOINT PLIER
Box Joint Water Pump Pliers with Dual-Component Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2971G-250
Rubix:80149194
EAN:7314150117154

Documents
Product details : BAHCO 2971G-250 SLIP JOINT PLIER
Box joint water pump pliers
Two-component handles for maximum grip comfort
Gripping capacity of 35 mm
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Comfortable two-component handles provide excellent grip
Simple box-joint operation
7 Jaw positions
Ground jaw faces, teeth induction hardened
Walter Titex
Strengths
Comfortable two-component handles provide excellent grip|Simple box-joint operation|7 Jaw positions|Ground jaw faces, teeth induction hardened
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Length | 250 mm |
| Opening capacity | 35 mm |
| Number of positions | 7 |
| Type | box joint water pump plier |
| Weight | 360 g |
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ Each
£ 21.48 incl. VAT
- In stock: Next day delivery
