FACOM LOCKING MULTIGRIP PLIER 181A.25CPE
181A - Water pump pliers with pierced hinge and lock
See technical informationReferences
Facom:181A.25CPE
Rubix:80055846
EAN:3148519080513




Technical specifications
| Length | 245 mm |
|---|---|
| Opening capacity | 28 mm |
| Number of positions | 12 |
Product details : FACOM LOCKING MULTIGRIP PLIER 181A.25CPE
B [mm]: 28C [mm]: 28E [mm]: 7.5E1 [mm]: 22.5L [mm]: 245L1 [mm]: 54 Capacity nuts [mm]: 41 Max. capacity pipe [mm]: 42 Amount: 1[g]: 360
Strengths
• Quick adjustment and safety lock button • 12-position tine adjustment • Ergonomically and closely spaced arms for increased power • High torsion and bending resistance • Narrow head and self-clamping teeth • Hardened teeth, hardness 62 HRc • Finish: - Chrome-plated, ergonomic handles of two materials: 181A.CPE.- Painted, ergonomic PVC handles: 181A.G.
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x67x18 mm |
| Package weight | 361 g |
| Length | 245 mm |
| Opening capacity | 28 mm |
| Number of positions | 12 |
| Type | mechanic multi-pliers |
| Weight | 360 g |
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
- Delivery usually within ( 14 ) days