STAHLWILLE 65516240 WATERPUMP PLIERS 240MM
6551 Water Pump Pliers
See technical informationSee documentsReferences
Stahlwille:65516240
Rubix:80036681
EAN:4018754037971



Documents
Product details : STAHLWILLE 65516240 WATERPUMP PLIERS 240MM
Strengths
•Box Joint
Anti-Squeeze Protection
Anti-Squeeze Protection
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Opening capacity | 34 mm |
| Number of positions | 7 |
| Type | water pump plier |
| Weight | 320 g |
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
- Usually arrives within 14 working days
