References
Facom:170A.25
Rubix:156A1299
EAN:3662424045813




Product details : FACOM 250MM OVERLAY PLIERS 170A.25
- Flattened handles for comfort during use.
- Self-tightening toothing.
- 8 adjustment positions.
- Flexible pivot action, fewer locking points.
- PVC sheaths.
Thickness [mm]: 8
H [mm]: 58
L1 [mm]: 54.
- Self-tightening toothing.
- 8 adjustment positions.
- Flexible pivot action, fewer locking points.
- PVC sheaths.
Thickness [mm]: 8
H [mm]: 58
L1 [mm]: 54.
Strengths
Anti-finger-pinching safety.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 34 mm |
| Number of positions | 8 |
| Type | standard tongue and groove pliers |
| Weight | 330 g |
| Type of branches | flattened handles |
Show UNSPSC/ECL@SS
£ 25.18 excl. VAT
/ Each
£ 30.22 incl. VAT
- Delivery usually within ( 14 ) days
