IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 8
Irwin Groovelock Water Pump Pliers
See technical informationSee documentsReferences
Irwin:10507627
Rubix:2006721
EAN:5706915076271





Documents
Product details : IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 8
The IRWIN Vise-Grip water pump pliers feature an optimum number of groove locks for more flexibility in grip size. These 8" / 200mm pliers have an ergonomically designed handle with soft grips. The all-purpose jaw grips onto flat, round, hexagon and square workpiece to provide tremendous grip. The quick adjusting Press-n-Slide button quickly adjusts the lower jaw.
Applications
ProTouch Handle
Superior grip
Press-n-Slide button quickly adjusts the lower jaw
Comfortable grips provide less hand fatigue
AntiPinch prevents the handles from pinching
Superior grip
Press-n-Slide button quickly adjusts the lower jaw
Comfortable grips provide less hand fatigue
AntiPinch prevents the handles from pinching
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Opening capacity | 44 mm |
| Type | water pump pliers |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Usually arrives within 14 working days